Beli pipe insulation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aeroflex Pipe Insulation (Pipa AC)atribut:
- Wall Thickness (mm): 10
- Tube Length (m): 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ARMACELL Lightweight Polyethylene Foam Rubber InsulationDeskripsi:Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Black
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Closed
- Insulation Material: Polyethylene
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
- TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas)Deskripsi:It is a polyethylene foam with excellent heat performance. Easy execution is possible with one touch tape. Back Split Type. Thickness 10mm.atribut:
- Separate Section Materials: Polyethylene Film
- Skin Part Materials: Polyethylene Resin
- Thermal Insulation Part Materials: Polyethylene Foam
- Length (m): 2
- Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
- Superlon Insulation Pipe Layer AC (Pipa AC)Deskripsi:Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.atribut:
- Length (m): 1.8
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Paloma Butt Hinge (Engsel Kupu-kupu)atribut:
- Material: Premium Stainless Steel Grade SUS 201
- Color: Satin Stainless Steel
- Thickness (mm): 2
- Insulflex Single Insulation Tubing Class 1 (Pipa AC)atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- Non Brand Fiberglass Insulation Lightweight (Insulasi Peredam)Deskripsi:This fiberglass insulation covers a 90° elbow fitting. It is factory trimmed and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: White
- Facing Material: PVC Jacket
- Installation Style: Slit
- Insulation Material: Fiberglass
- Maximum Operating Temperature (°F): 450
- Minimum Operating Temperature (°F): 0 (Zero)
- Proflex Insulation Pipe (Pipa AC)Deskripsi:Insulasi Pipa untuk mencegah kondensasi pada pipa.atribut:
- Material: Elastomeric Rubber
- Length (m): 1.8
- Class: Class-0
- JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)Deskripsi:These PVC jackets are preformed to fit around the insulation on pipe fittings. PVC (polyvinyl chloride) helps protect pipe insulation against impact, UV exposure, and water.atribut:
- Color: White
- Jacket Material: PVC Jacket
- Maximum Operating Temperature (°F): 150
- Standards: ASTM D1784; ASTM D257; ASTM D3679; ASTM D638; ASTM D790; ASTM D792; ASTM E136; ASTM E84; BOCA; ICBO; SBCCI; USDA
- Harmony Insulation Bubble Foil Aluminium (Insulasi Gelembung)Deskripsi:Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Lamination: Aluminium Foil
- Tape Type: Double Side
- EnerLife Insulation Material Premium (Insulasi Peredam)Deskripsi:Produk EnerLife Premium cocok bagi Anda yg ingin mendapatkan Produk Insulasi Atap yg berkualitas, pemakaian jangka panjang, performa maksimal dan SafetyENERLIFE GLUE SERIES PREMIUM menggunakan Thermal Foam IXPE yang merupakan material flexibel yang paling bagus dalam menghambat panas, mempunyai nilai konduksi ter-rendah dibanding material flexibel lain yang ada di gabungkan dengan lem black premium
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- TRUSCO Heat Insulation Tube (Pipa AC)Deskripsi:It is a polyethylene foam with excellent heat resistance. Easy construction is possible with one touch tape.Material : Heat insulation part / polyethylene foam, skin part / polyethylene resin, separate part / polyethylene filmUse : Prevent condensation on the water supply pipe. Preventing temperature drop of buried pipe.atribut:
- Type: PVC pipe
- Inner Diameter (mm): 32
- Length (m): 2
- Applicable Pipe: PVC pipe PV 25
- Mass (g): 171
- Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 32 (1 1/4inch)
- Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 25 (1inch)
- Length (m): ±2
Daftar Harga pipe insulation Terbaru November 2026
| Aeroflex Pipe Insulation (Pipa AC) | Rp83.900 |
| ARMACELL Lightweight Polyethylene Foam Rubber Insulation | Rp429.900 |
| TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas) | Rp98.900 |
| Armaflex Insulation Pipe M-Series Class 1 (Pipa AC) | Rp34.900 |
| Superlon Insulation Pipe Layer AC (Pipa AC) | Rp9.900 |
| Armaflex Insulation Pipe H-Series Class 1 (Pipa AC) | Rp25.900 |
| Paloma Butt Hinge (Engsel Kupu-kupu) | Rp57.900 |
| Insulflex Single Insulation Tubing Class 1 (Pipa AC) | Rp17.900 |
| Non Brand Fiberglass Insulation Lightweight (Insulasi Peredam) | Rp219.900 |
| Proflex Insulation Pipe (Pipa AC) | Rp7.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/nrP110033855-1.jpg)

/P103020844-1.jpg)
/rnP105216995-1.jpg)
/6vP108341247-1.jpg)
/qwP105216968-4.jpg)
/8uP107619318-1.jpg)
/maP107758802-1.jpg)
/dpP109976493-1.jpg)
/09P110427009-2.jpg)
/juP109424714-1.jpg)
/rfP109299987-1.jpg)
/mdP103245805-1.jpg)
/9dP108233337-1.jpg)
/c6P105160438-1.jpg)
/q4P105216940-1.jpg)
/P102187838-1.jpg)
/0sP105217028-3.jpg)
/1sP105217064-1.jpg)
/0jP105217019-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)